Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrel Adapter Base

  • Mfr # IN-2129

  • Zoro # G500948410


product price: $2,028.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA Safety XTIRPA Adapter Base System
Features
Barrel Adapter Attaches to Walls That are Maximum 3 in Thick
Base Material
Zinc-plated
Base Installation
Fixed
Base Features
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2129
Zoro #
G500948410
UPC #
-
Country of Origin
Canada

Dimensions

Length
5 1/2 in
Height
12 1/2 in
Width
14 1/10 in

Details

Item
Barrel Adapter Base
For Use With
MSA Safety XTIRPA Adapter Base System
Features
Barrel Adapter Attaches to Walls That are Maximum 3 in Thick
Base Material
Zinc-plated
Base Installation
Fixed
Base Features
Adjustable
No. of Mounting Holes
4
Compatible Component
Upper Arm Mast
Includes Mounting Hardware
No
Color
Gray
For Use On
3 in Walls
Confined Space Component
Wall Adapter Base
Standards
ANSI, CSA, OSHA
Tensile Strength
8,640 lb
Finish
Zinc Plated
Base Mount Style
Wall Mount
Weight Capacity
360 lb
Number of Mounting Holes
4

Description

Barrel Adapter Base, Height 12 1/2 in, Width 14 1/8 in, Features Barrel Adapter Attaches to Walls That are Maximum 3 in Thick, Length 5 1/2 in, Color Gray, Mounting Location Wall, For Use With Davit Arm IN-2210, MSA Safety XTIRPA Adapter Base System, Universal Mast IN-2003, Tensile Strength 8,640 lb, Compatible Component Upper Arm Mast, Finish Zinc Plated, Confined Space Component Wall Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Not Applicable, Base Features Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.