Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galaxy GX2 ALTAIR 5/5X Detector Multi-unit Charger, North American charger

  • Mfr # 10127427

  • Zoro # G6125962


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Features
Status Indicator
For Use With
Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628
Overall Width
6.5 in
Overall Height
11.8 in
Temp. Range
32 Degrees to 104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10127427
Zoro #
G6125962
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6.5 in
Overall Height
11.8 in
Width
6 in
Length
8 in
Height
12 in
Overall Length
8 in
Overall Depth
6.44 in

Details

Item
Battery Charger
Features
Status Indicator
For Use With
Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628
Temp. Range
32 Degrees to 104 Degrees F
Input Voltage
100/240V AC
Includes
Charging Module, Power Supply
Product Type
Battery Charger
Operating Temperature - Maximum
104 Degrees F
Series
ALTAIR 5X
Housing Material
ABS
Operating Temperature - Minimum
32 Degrees F
Voltage
100 to 240V AC
Operating Voltage
100 to 240V AC

Description

Battery Charger, Product Type Battery Charger, Features Status Indicator, Series ALTAIR 5X, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 32 Degrees F, For Use With Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628, Housing Material ABS, Includes Charging Module, Power Supply, Operating Voltage 100 to 240V AC, Overall Depth 6.44 in, Overall Height 11.8 in, Overall Length 8 in, Overall Width 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.