Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathing Tube, Hard Plastic

  • Mfr # 10068129

  • Zoro # G1822891


product price: $324.99
/ea
Free Shipping & Returns

Key Features

For Use With
Advantage 3100, Advantage 4100, MSA Ultravue and Ultra Elite
Size
30-1/4 in L x 1-15/16 in W x 1-15/16 in H
Material
Plastic
Standards
NIOSH Approved
Height
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10068129
Zoro #
G1822891
UPC #
641817024980
Country of Origin
United States

Dimensions

Size
30-1/4 in L x 1-15/16 in W x 1-15/16 in H
Height
1 15/16 in
Length
30 1/4 in
Width
1 15/16 in

Details

Item
Breathing Tube
For Use With
Advantage 3100, Advantage 4100, MSA Ultravue and Ultra Elite
Material
Plastic
Standards
NIOSH Approved
Brand and Series
MSA

Description

Breathing Tube, For Use With Advantage 3100, Advantage 4100, MSA Ultravue and Ultra Elite, 1 15/16 in Height, 30 1/4 in Length, 1 15/16 in Width, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.