Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
457158
Zoro #
G105347489
UPC #
641817007358
Country of Origin
United States
Dimensions
Height
15 in
Width
6 in
Length
28 in
Details
Color
Black
Standards
NIOSH Approved
Material
Plastic
Includes
(1) Breathing Tube
Item
Breathing Tube
Compatible with Brand
MSA
Compatible with Series
Abrasi Blast
Brand and Series
MSA
Description
Breathing Tube, Compatible with Brand MSA, Compatible with Series Abrasi Blast, Includes (1) Breathing Tube, 15 in Height, 6 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.