Bump Cap, Front Brim, Polycarbonate, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8 (Discontinued)
- Mfr # 91586
- Zoro # G9352962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91586
Zoro #
G9352962
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Bump Cap
Head Protection Material
Polycarbonate
Color
Blue
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
No
Number of Suspension Points
4
Includes
Hard Hat, Suspension, Instructions
Accessory Mounting Options
Lamp Bracket & Cord Holder
Hard Hat ANSI Class
C, G
Standards
ANSI/ISEA Z89.1-2014
Head Protection Brand
MSA
Graphics
None
Series
Comfo-Cap
Head Protection Graphics
No Graphics
Application
Mining
Venting
No
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Blue, Fits Hat Size 6-1/2 to 8, Color/Graphics Type Basic Colors, Number of Suspension Points 4, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.