Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Bump Cap, Front Brim, Polycarbonate, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 8 91585

Bump Cap, Front Brim, Polycarbonate, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 8 (Discontinued)

  • Mfr # 91585
  • Zoro # G9067012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91585
Zoro #
G9067012
UPC #
403279225622
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Bump Cap
Head Protection Material
Polycarbonate
Color
Yellow
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
No
Number of Suspension Points
4
Includes
Hard Hat, Suspension, Instructions
Hard Hat ANSI Class
C, G
Graphics
None
Series
Comfo-Cap
Standards
ANSI/ISEA Z89.1-2014
Venting
No
Application
Mining
Head Protection Graphics
No Graphics
Head Protection Brand
MSA
Accessory Mounting Options
Lamp Bracket & Cord Holder

Description

Bump Cap, Head Protection Style Front Brim, Head Protection Color Yellow, Fits Hat Size 6-1/2 to 8, Color/Graphics Type Basic Colors, Number of Suspension Points 4, Suspension Adjustment Type Pinlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.