Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skullgard Protective Cap, Staz-On Suspension, Class G, Red, Standard

  • Mfr # 454620

  • Zoro # G9352996


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
Phenolic
Fits Hat Size
6-1/2 to 8
Series
Skullgard
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454620
Zoro #
G9352996
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Phenolic
Series
Skullgard
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Red
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014
Graphics
None
Head Protection Graphics
No Graphics
Accessory Slots
No
ANSI Impact Type
1
ANSI Electrical Class
G
Accessory Mounting Options
None
Application
General Purpose
ANSI Classification
Type 1, Class G
High-Visibility
No
Suspension
4 pt. Ratchet
Head Protection Brand
MSA

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Phenolic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Skullgard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.