Vented Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White
Mfr # 10033652
Zoro # G0010263
product price: $9.19
/eaKey Features
Fits Hat Size
6-1/2 to 8
Head Protection Material
Polyethylene
Color
White
Suspension Adjustment Type
Pinlock
Head Protection Style
Baseball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10033652
Zoro #
G0010263
UPC #
641817013137
Country of Origin
Taiwan, Province of China
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Bump Cap
Head Protection Material
Polyethylene
Color
White
Suspension Adjustment Type
Pinlock
Head Protection Style
Baseball
Head Protection Venting
Yes
Head Protection Brand
MSA
Includes LED Lights
No
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
Number of Suspension Points
Pinlock
Description
Bump Cap, Head Protection Color White, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 8, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Solid, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.