Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 4 Lx4 Wx 2 H In.

  • Mfr # 10127518

  • Zoro # G2935016


product price: $21.69
/ea

Key Features

Series
Galaxy GX2
Width
4 in
Includes
Cable, Instructions
Height
2 in
Power Source
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10127518
Zoro #
G2935016
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
2 in
Connection Cord Length
12 in
Overall Length
4 in
Overall Height
2 in
Overall Width
4 in

Details

Item
Cable
Series
Galaxy GX2
Includes
Cable, Instructions
Power Source
No
Status Indicator
No
Features
For Test Stand to Stand Connection
For Use With
Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628, Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642, Mfr. No. 10128643, Mfr. No. 10128644
Display Screen Type
Color touch screen

Description

Cable, Product Type Ethernet Cable, Series Galaxy GX2, Connection Cord Length 12 in, Features For Test Stand to Stand Connection, For Use With Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628, Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642, Mfr. No. 10128643, Mfr. No. 10128644, Operating Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products