Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Cable Assembly, OptimAir MM, For Use With, Mfr. No. 10023885, Mfr. No. 10023887 , 39 in 10023480

Cable Assembly, OptimAir MM, For Use With, Mfr. No. 10023885, Mfr. No. 10023887 , 39 in (Discontinued)

  • Mfr # 10023480
  • Zoro # G0493035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023480
Zoro #
G0493035
UPC #
-
Country of Origin
United States

Dimensions

Size
39 in
Width
39 in
Length
39 in

Details

Item
Cable Assembly
For Use With
Mfr. No. 10023885, Mfr. No. 10023887
System Type
PAPR System
Series
OptimAir MM
Brand and Series
MSA OptimAir MM

Description

Cable Assembly, OptimAir MM, For Use With Mfr. No. 10023885, Mfr. No. 10023887, 39 in Length, 39 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.