Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Calibration Gas Cylinder, Nitrogen Dioxide, 116 L (Discontinued)

  • Mfr # 10150599
  • Zoro # G4613041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10150599
Zoro #
G4613041
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 in
Cylinder Height
15 in

Details

Item
Calibration Gas Cylinder
Gas Name
Nitrogen Dioxide
Cylinder Capacity
116 L
Gas Mixture
NO2

Description

Calibration Gas Cylinder, Cylinder Capacity 116 L, Cylinder Height 15 in, Gas Mixture NO2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.