
Galaxy GX2, ALTAIR4/4X, 1 VALVE, No-Charging, North American charger, Black
Mfr # 10125135
Zoro # G6692454
product price: $424.99
/ea
Free Shipping & Returns
Key Features
For Use With
1HLB7, 1HLB8, 1HLB9, 2TEY5, 2TEY6, 2TEY7, 2TEY8, 2TEY9, 2YA39, 2YA40, 2YA41, 5EMP4, 5EMP5, 5EMR3, 5EMR4, 5EMR5, 6RPZ6, 6RPZ7, 6RPZ8, 6RPZ9, 6RRA0, 6RRA1, 6RRA2, 6RRA3, 6RRA4, 6RRC0, 6RRC1
Length
6 in
Depth
6 in
Includes
Cap
Status Indicator
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10125135
Zoro #
G6692454
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Depth
6 in
Diameter
24 in
Width
6 1/2 in
Height
12 in
Overall Depth
6 in
Overall Width
6.5 in
Overall Length
6 in
Overall Height
12 in
Details
Item
Calibration Gas Cylinder Stand
For Use With
1HLB7, 1HLB8, 1HLB9, 2TEY5, 2TEY6, 2TEY7, 2TEY8, 2TEY9, 2YA39, 2YA40, 2YA41, 5EMP4, 5EMP5, 5EMR3, 5EMR4, 5EMR5, 6RPZ6, 6RPZ7, 6RPZ8, 6RPZ9, 6RRA0, 6RRA1, 6RRA2, 6RRA3, 6RRA4, 6RRC0, 6RRC1
Includes
Cap
Status Indicator
LED
Features
Expiration Date Warning Display, Lighted Cylinder Band for Low Gas
Power Source
AC Adapter
Industry Type
Healthcare
Voltage
100 to 240V AC
Series
Galaxy GX2
Operating Voltage
100 to 240V AC
Description
Calibration Gas Cylinder Stand, Product Type Cylinder Holder, Series Galaxy GX2, Power Source AC Adapter, Features Expiration Date Warning Display, Lighted Cylinder Band for Low Gas, For Use With 1HLB7, 1HLB8, 1HLB9, 2TEY5, 2TEY6, 2TEY7, 2TEY8, 2TEY9, 2YA39, 2YA40, 2YA41, 5EMP4, 5EMP5, 5EMR3, 5EMR4, 5EMR5, 6RPZ6, 6RPZ7, 6RPZ8, 6RPZ9, 6RRA0, 6RRA1, 6RRA2, 6RRA3, 6RRA4, 6RRC0, 6RRC1, Includes Cap, Operating Voltage 100 to 240V AC, Overall Depth 6 in, Overall Height 12 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.