Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit: Calibration, Fixed Flow, 0.25L/M

  • Mfr # 10050984

  • Zoro # G6846856


product price: $777.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA Gas Detectors
Flow Rate
0.25 lpm
Material
Metal,/Plastic/ Rubber
Includes
Adapter Fitting, Fitted Case, Fixed Regulator, Tube
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10050984
Zoro #
G6846856
UPC #
403279226247
Country of Origin
United States

Dimensions

Width
2 3/8 in
Length
4 5/8 in
Height
5 1/4 in
Test Stand Height
5.25 in
Test Stand Width
2.38 in

Details

Item
Calibration Kit
For Use With
MSA Gas Detectors
Flow Rate
0.25 lpm
Material
Metal,/Plastic/ Rubber
Includes
Adapter Fitting, Fitted Case, Fixed Regulator, Tube
Industry Type
Healthcare
Temp. Range
-20 Degrees to 50 Degrees C
Product Type
Calibration Kit
Operating Temperature - Minimum
-4 Degrees F
Test Stand Material
Metal, Plastic, Rubber
Operating Temperature - Maximum
122 Degrees F
Flow Rate - Maximum
0.25 lpm

Description

Calibration Kit, Product Type Calibration Kit, Includes Adapter Fitting, Fitted Case, Fixed Regulator, Tube, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.