Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SureClimb Cable Grab

  • Mfr # 10040010

  • Zoro # G700919654


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Weight Capacity
310 lb
Retractable
No
Lifeline Installation
Reusable
Attaches To
Anchor Lifeline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040010
Zoro #
G700919654
UPC #
-
Country of Origin
United States

Dimensions

Lifeline Diameter
0.63 in

Details

Item
Cable Sleeve
Standards
OSHA
Weight Capacity
310 lb
Retractable
No
Lifeline Installation
Reusable
Attaches To
Anchor Lifeline
Horizontal Lifeline Component
Cable Sleeve
Includes Tie-Off Adapters
No
Series
MSA
For Use With
Ladder Climbing Cable System
Includes
Carabiner
Required Accessories
Harness, Energy Absorbing Lanyard
Cable Sleeve Type
Trailing
Workers per System
1
Includes Mounting Hardware
No
Brand and Series
MSA Safety SureClimb(TM)
Ladder Lifeline Component
Cable Sleeve
Hardware Material
Steel, PTFE, Stainless Steel
Add-On Style
Single Span
Lifeline Material
Stainless Steel
Compatible Attachment Points
Anchor Lifeline

Description

Cable Sleeve, Lifeline Installation Reusable, Horizontal Lifeline Component Cable Sleeve, Standards OSHA, Weight Capacity 310 lb, Workers per System 1, Compatible Attachment Points Anchor Lifeline, Lifeline Length Not Applicable, Lifeline Material Stainless Steel, Mounting Type Tie-Off, Hardware Material Steel, PTFE, Stainless Steel, Mounting Location Beam, For Use With Ladder Climbing Cable System, Includes Carabiner, Add-On Style Single Span, Cable Sleeve Type Trailing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.