Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
506259
Zoro #
G500404442
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
4 3/8 in
Inside Width
2 3/4 in
Overall Width
2 3/4 in
Overall Length
4 1/4 in
Details
Item
Carabiner
Material
Aluminum
Color
Black
Lock Type
Twist Lock
Gate Opening
7/8 in
Tensile Strength
5,000 lb
Standards
ANSI Z359.12
Brand and Series
MSA Safety
Includes Retaining Pin
No
Captive Eye or Pin
Yes
Carabiner Shape
Oval
Weight Capacity
360 lb
Description
Carabiner, Captive Eye or Pin Yes, Color Black, Lock Type Twist Lock, Gate Opening 7/8 in, Material Aluminum, Carabiner Shape Oval, Includes Retaining Pin No, Weight Capacity 360 lb, Overall Width 2 3/4 in, Inside Length 4 3/8 in, Inside Width 2 3/4 in, Overall Length 4 1/4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.