Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
506572
Zoro #
G300404512
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
4 3/8 in
Inside Width
2 3/4 in
Overall Width
2 3/4 in
Overall Length
4 1/4 in
Details
Item
Carabiner
Material
Steel
Color
Gold
Lock Type
Auto-Lock
Gate Opening
7/8 in
Tensile Strength
5,000 lb
Standards
ANSI Z359.12
Includes Retaining Pin
No
Captive Eye or Pin
Yes
Brand and Series
MSA Safety
Carabiner Shape
Oval
Weight Capacity
360 lb
Description
Carabiner, Captive Eye or Pin Yes, Color Gold, Lock Type Auto-Lock, Gate Opening 7/8 in, Material Steel, Carabiner Shape Oval, Includes Retaining Pin No, Weight Capacity 360 lb, Overall Width 2 3/4 in, Inside Length 4 3/8 in, Inside Width 2 3/4 in, Overall Length 4 1/4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.