Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carabiner, Auto-Lock, Pear, 4 9/10 in Length, 1" Gate Opening, Aluminum, Bare Aluminum

  • Mfr # SRCA883

  • Zoro # G4631234


product price: $67.49
/ea

Key Features

Material
Aluminum
Color
Bare Aluminum
Length
4 9/10 in
Lock Type
Auto-Lock
Gate Opening
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCA883
Zoro #
G4631234
UPC #
-
Country of Origin
United States

Dimensions

Length
4 9/10 in
Width
3 1/4 in
Overall Length
5 in
Overall Width
3 1/4 in

Details

Item
Carabiner
Material
Aluminum
Color
Bare Aluminum
Lock Type
Auto-Lock
Gate Opening
1"
Tensile Strength
5000 lb.
Standards
OSHA, ANSI Z359.12, ANSI A10.32-2004, CSA Z259.12, EN 362:2004/A
Carabiner Shape
Pear
Weight Capacity
400 lb
Captive Eye or Pin
No
Includes Retaining Pin
No
Brand and Series
MSA Safety
ANSI Standards Met
ANSI Z359.12
OSHA Standards Met
OSHA 1910.140

Description

Carabiner, Captive Eye or Pin No, Color Silver, Lock Type Double-Action Twist Lock, Gate Opening 1 in, Material Aluminum, ANSI Standards Met ANSI Z359.12, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.140, Other Standards Not Applicable, Carabiner Shape Pear, Includes Retaining Pin No, Weight Capacity 400 lb, Overall Width 3 1/4 in, Overall Length 5 in, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.