Zoro Homepage

Carabiner, Auto-Lock, Pear, 4 9/10 in Length, 1" Gate Opening, Steel, Bare Aluminum

  • Mfr # 10089207

  • Zoro # G4606481


product price: $48.99
/ea

Key Features

Material
Steel
Color
Bare Aluminum
Length
4 9/10 in
Lock Type
Auto-Lock
Tensile Strength
5000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10089207
Zoro #
G4606481
UPC #
403279225356
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 9/10 in
Width
3 1/4 in
Overall Width
3 1/4 in
Overall Length
5 in

Details

Item
Carabiner
Material
Steel
Color
Bare Aluminum
Lock Type
Auto-Lock
Gate Opening
1"
Tensile Strength
5000 lb.
Standards
OSHA, ANSI Z359.12, ANSI A10.32-2004, CSA Z259.12, EN 362:2004/A
Carabiner Shape
Pear
Weight Capacity
400 lb
Brand and Series
MSA Safety
Includes Retaining Pin
No
Captive Eye or Pin
No
ANSI Standards Met
ANSI Z359.12
OSHA Standards Met
OSHA 1910.140

Description

Carabiner, Captive Eye or Pin No, Color Silver, Lock Type Double-Action Twist Lock, Gate Opening 1 in, Material Steel, ANSI Standards Met ANSI Z359.12, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.140, Other Standards Not Applicable, Carabiner Shape Pear, Includes Retaining Pin No, Weight Capacity 400 lb, Overall Width 3 1/4 in, Overall Length 5 in, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.