Carabiner, Auto-Lock, 9-1/2" Length, Aluminum, Bare Aluminum (Discontinued)
- Mfr # SRCA722
- Zoro # G4571707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCA722
Zoro #
G4571707
UPC #
641817004111
Country of Origin
Japan
Dimensions
Length
9-1/2"
Overall Width
5 1/4 in
Overall Length
9 1/2 in
Details
Item
Carabiner
Material
Aluminum
Color
Bare Aluminum
Lock Type
Auto-Lock
Gate Opening
2"
Tensile Strength
5000 lb.
Standards
OSHA, ANSI Z359.12, ANSI A10.32-2004, CSA Z259.12, EN 362:2004/A
Weight Capacity
400 lb
Captive Eye or Pin
No
Includes Retaining Pin
No
Brand and Series
MSA Safety
Carabiner Shape
Pear
Description
Carabiner, Captive Eye or Pin No, Color Black, Lock Type Double-Action Twist Lock, Gate Opening 2 in, Material Aluminum, Carabiner Shape Pear, Includes Retaining Pin No, Weight Capacity 400 lb, Overall Width 5 1/4 in, Overall Length 9 1/2 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.