This item is Discontinued.

Msa Safety Carabiner, Auto-Lock, Steel, Gold SRCC740

Carabiner, Auto-Lock, Steel, Gold (Discontinued)

  • Mfr # SRCC740
  • Zoro # G400404481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCC740
Zoro #
G400404481
UPC #
-
Country of Origin
Japan

Dimensions

Inside Length
8 in
Inside Width
4 in
Overall Width
4 1/4 in
Overall Length
8 1/4 in

Details

Item
Carabiner
Material
Steel
Color
Gold
Lock Type
Auto-Lock
Gate Opening
2 in
Tensile Strength
5,000 lb
Standards
ANSI Z359.12
Includes Retaining Pin
Yes
Captive Eye or Pin
Yes
Carabiner Shape
Oval
Brand and Series
MSA Safety
Weight Capacity
360 lb

Description

Carabiner, Captive Eye or Pin Yes, Color Gold, Lock Type Auto-Lock, Gate Opening 2 in, Material Steel, Carabiner Shape Oval, Includes Retaining Pin Yes, Weight Capacity 360 lb, Overall Width 4 1/4 in, Inside Length 8 in, Inside Width 4 in, Overall Length 8 1/4 in, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.