Carrying Bag, Mast 3" Diameter, IX

  • Mfr # P2003-011

  • Zoro # G300690427


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
6 1/2 in
Length
48 in
Confined Space Item
Made for IN-2003, IN-2240, IN-2199, IN-2044, IN-2045, IN-2109
For Use With
MSA XTIRPA Confined Space Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2003-011
Zoro #
G300690427
UPC #
-
Country of Origin
Canada

Dimensions

Height
6 1/2 in
Length
48 in
Overall Width
6 in
Overall Length
4 ft
Overall Height
6 1/2 in
Width
6 in

Details

Item
Carrying Bag
Color
Yellow
Confined Space Item
Made for IN-2003, IN-2240, IN-2199, IN-2044, IN-2045, IN-2109
For Use With
MSA XTIRPA Confined Space Systems
Confined Space Component
Bag
Brand and Series
MSA Safety XTIRPA
Body Color
Yellow

Description

Carrying Bag, Features Not Applicable, Standards Not Applicable, Overall Width 6 in, Overall Height 6 1/2 in, Overall Length 4 ft, For Use With MSA XTIRPA Confined Space Systems, Includes Not Applicable, Body Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.