Carrying Bag, Manhole Guard, IX
- Mfr # P2108-025
- Zoro # G600690486
product price:Â
$
817.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Height
45 in
Length
42 in
Confined Space Item
Made for IN-2108, IN-2101, IN-2323
For Use With
Confined Space Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2108-025
- Zoro #
- G600690486
- UPC #
- -
- Country of Origin
- Canada
- Item
- Carrying Bag
- Color
- Yellow
- Confined Space Item
- Made for IN-2108, IN-2101, IN-2323
- For Use With
- Confined Space Systems
- Brand and Series
- MSA Safety XTIRPA
- Confined Space Component
- Bag
- Body Color
- Yellow
- Wire Color
- Yellow
- Compatible Product Type
- MSA XTIRPA Confined Space Systems
- Compatible Brand
- MSA XTIRPA
Dimensions
- Height
- 45 in
- Length
- 42 in
- Overall Width
- 8 in
- Overall Length
- 3 1/2 ft
- Width
- 8 in
- Overall Height
- 3 3/4 ft
- Wire Rope Length
- 3 1/2 ft
Description
Carrying Bag, Features Not Applicable, Standards Not Applicable, Overall Width 8 in, Overall Height 3 3/4 ft, Overall Length 3 1/2 ft, For Use With Confined Space Systems, Includes Not Applicable, Body Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.