Shop VEVOR
See all product information
Create Account
Confined Space Tripod Kit Rescue Tripod Fall Arrest 4-7 ft Legs 1200 lbs
- Mfr # HXRT-06
- Zoro # G823371766
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Height
11.82 in
Length
61.82 in
Material
Metal
Weight Capacity
397 lbs (180 kg)
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXRT-06
- Zoro #
- G823371766
- UPC #
- 197988818144
- Country of Origin
- China
- Item
- Confined Space Tripod Kit
- Material
- Metal
- Weight Capacity
- 397 lbs (180 kg)
Dimensions
- Height
- 11.82 in
- Length
- 61.82 in
- Width
- 13 in
Description
VEVOR Confined Space Tripod Kit, Confined Space Tripod 7' Legs and 98' Cable, Confined Space Rescue Tripod 32.8' Fall Protection, 1200 lbs Winch, Harness, Storage Bag
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.