Lens Cartridges 0.09 in- thick, untempered lens, 3 per cartridge, recommended use medium blasting, 12/package
Mfr # 473798
Zoro # G505970973
product price: $625.99
/pk 12, $52.17/ea
Free Shipping & Returns
Key Features
Includes
(1) Lens
Material
Glass
Compatible with Brand
MSA
Standards
NIOSH Approved
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473798
Zoro #
G505970973
UPC #
-
Country of Origin
United States
Dimensions
Length
8 1/2 in
Width
7 in
Height
6 in
Details
Item
Cartridge
Includes
(1) Lens
Material
Glass
Compatible with Brand
MSA
Standards
NIOSH Approved
Color
Clear
Compatible with Series
Abrasi Blast
Brand and Series
MSA
Description
Cartridge, Compatible with Brand MSA, Compatible with Series Abrasi Blast, Includes (1) Lens, 6 in Height, 7 in Width, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.