Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging Cradle

  • Mfr # 10092233

  • Zoro # G5201332


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Features
Fast Charging, Smart Charger
For Use With
Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10110489
Overall Width
3.5 in
Overall Height
4.5 in
Temp. Range
14 Degrees to 104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10092233
Zoro #
G5201332
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.5 in
Overall Height
4.5 in
Length
2 1/2 in
Width
3 1/2 in
Height
4 1/2 in
Overall Length
2.5 in

Details

Item
Cradle Charger
Features
Fast Charging, Smart Charger
For Use With
Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10110489
Temp. Range
14 Degrees to 104 Degrees F
Input Voltage
6.7V
Includes
Charger Base
Product Type
Cradle Charger
Series
ALTAIR 4
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
14 Degrees F
Voltage
6.7V
Operating Voltage
6.7V

Description

Cradle Charger, Product Type Cradle Charger, Features Fast Charging, Smart Charger, Series ALTAIR 4, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 14 Degrees F, For Use With Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10110489, Includes Charger Base, Operating Voltage 6.7V, Overall Height 4.5 in, Overall Length 2.5 in, Overall Width 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.