Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Gard Chin Protector, Standard, Clear

  • Mfr # 10149029

  • Zoro # G0340195


product price: $10.79
/ea

Key Features

Color
Clear
Material
Polycarbonate
For Use With
MSA V-Gard Nitrometer Visor
Standards
ANSI Z87.1-2010 - IAC-03-005-CAL_r4
Features
Provide Extra Protection from Impact and Splash Hazards to Face and Neck; Opaque Material ensures Safety and Standards Compliance with Clear, Tinted, Shaded and Coated V-Gard Visors; Compact, Lightweight Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10149029
Zoro #
G0340195
UPC #
641817064566
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 15/16 in
Thickness
2 55/64 in
Length
8.661"
Visor Height
3.228"
Height
3 7/32 in

Details

Item
Chin Protector
Color
Clear
Material
Polycarbonate
For Use With
MSA V-Gard Nitrometer Visor
Standards
ANSI Z87.1-2010 - IAC-03-005-CAL_r4
Features
Provide Extra Protection from Impact and Splash Hazards to Face and Neck; Opaque Material ensures Safety and Standards Compliance with Clear, Tinted, Shaded and Coated V-Gard Visors; Compact, Lightweight Design
Includes
Chin Protector Only
Compatible with Series
V-Gard(R)
Compatible with Product Type
Face Shield
Compatible with Brand
V-Gard(R)
Visor Color
Clear

Description

Chin Protector, For Use With Nitrometer Visor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.