Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chinstrap, 2-pt, 3/4" Nomex webbing, attaches to shell, 5 pack

  • Mfr # 10171103

  • Zoro # G6210849


product price: $96.79
/pk 5, $19.36/ea
Free Shipping & Returns

Key Features

Material
Nomex
Color
Black
For Use With
MSA Hard Hat
Includes
2 Part 3/4" Nomex Webbing, Clip-On to Attach to Shell
Attachment Points
Hard Hat Shell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10171103
Zoro #
G6210849
UPC #
641817103494
Country of Origin
Mexico

Details

Item
Chin Strap
Material
Nomex
Color
Black
For Use With
MSA Hard Hat
Includes
2 Part 3/4" Nomex Webbing, Clip-On to Attach to Shell
Attachment Points
Hard Hat Shell
Chin Strap Material
Nomex
Number of Attachment Points
2
Application
Working at Heights

Description

Chin Strap, For Use With MSA Hard Hats, Attachment Points Hard Hat Shell, Number of Attachment Points 2, Color Black, Chin Strap Material Nomex, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.