
Chinstrap, 2-pt, 3/4" cotton webbing, attached to suspension, 10 pack
Mfr # 10171106
Zoro # G6210815
product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
Key Features
Material
Cotton
Color
Tan
For Use With
MSA Hard Hat
Includes
2 Part 3/4" Cotton Webbing, Clip-On Suspension to Attach to Shell
Chin Strap Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10171106
Zoro #
G6210815
UPC #
641817103524
Country of Origin
Mexico
Details
Item
Chin Strap
Material
Cotton
Color
Tan
For Use With
MSA Hard Hat
Includes
2 Part 3/4" Cotton Webbing, Clip-On Suspension to Attach to Shell
Chin Strap Material
Cotton
Attachment Points
Hard Hat Suspension
Number of Attachment Points
2
Application
Working at Heights
Description
Chin Strap, For Use With MSA Hard Hats, Attachment Points Hard Hat Suspension, Number of Attachment Points 2, Color Tan, Chin Strap Material Cotton, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.