Zoro Homepage
This item is Discontinued.
Msa Safety Concrete Anchor, Temporary, 400 lb. Cap 10081594

Concrete Anchor, Temporary, 400 lb. Cap (Discontinued)

  • Mfr # 10081594
  • Zoro # G4585795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10081594
Zoro #
G4585795
UPC #
-
Country of Origin
United States

Dimensions

Hole Depth
3 in
Hole Dia.
1/2 in
Width
2 in
Depth
11
Ring Inside Dia.
1/2 in
For Hole Dia.
1/2 in
Overall Length
11 1/2 in
Mounting Hole Diameter
1/2 in
For Hole Diameter
1/2 in
Ring Inside Diameter
1/2 in
Maximum Hole Depth
3 in

Details

Item
Concrete Anchor
Anchor Material
Aluminum, Stainless Steel
Tensile Strength
5,000 lb
Weight Capacity
400 lb
Includes
Instruction Manual
Attachment Point
Loop
Standards
OSHA, ANSI
Material
Aluminum, Stainless Steel
Installation
Temporary
Includes Mounting Hardware
No
Concrete Strength
3,000 psi
Number of Mounting Holes
1
Brand and Series
MSA Safety
Workers per System
1
Anchor Installation
Reusable

Description

Concrete Anchor, Maximum Hole Depth 3 in, Weight Capacity 400 lb, Anchor Material Aluminum, Stainless Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Loop, Overall Length 11 1/2 in, Width 2 in, Concrete Strength 3,000 psi, For Hole Diameter 1/2 in, Includes Mounting Hardware No, Mounting Hole Diameter 1/2 in, Mounting Type Compressed Spring, Number of Mounting Holes 1, Ring Inside Diameter 1/2 in, Workers per System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.