Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety Concrete Anchorage Connector, Permanent 10144945

Concrete Anchorage Connector, Permanent (Discontinued)

  • Mfr # 10144945
  • Zoro # G5956623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10144945
Zoro #
G5956623
UPC #
641817062005
Country of Origin
Unknown

Dimensions

Length
6 in
Width
3 in
Hole Depth
4 in
Hole Dia.
1 in
Overall Length
6 in
For Hole Dia.
1 in
For Wall Thickness
5 in
Ring Inside Dia.
3 in
Bolt Length
4 3/4 in
Maximum Hole Depth
4 in
For Hole Diameter
1 in
Ring Inside Diameter
3 in
Mounting Hole Diameter
1 in

Details

Item
Concrete Anchorage Connector
Anchor Material
Steel
Tensile Strength
5,000 lb
Weight Capacity
5,000 lb
Includes
D-Ring, Instruction Manual
Attachment Point
Swivel D-Ring
Standards
OSHA ANSI Z359.1-2007
Material
Alloy steel
Installation
Permanent
Concrete Strength
3,000 psi
Includes Mounting Hardware
No
Anchor Installation
Permanent
Number of Mounting Holes
1
Brand and Series
MSA Safety
Workers per System
1

Description

Concrete Anchorage Connector, Maximum Hole Depth 4 in, Weight Capacity 5,000 lb, Anchor Material Steel, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 6 in, Width 3 in, Bolt Length 4 3/4 in, Concrete Strength 3,000 psi, For Hole Diameter 1 in, For Wall Thickness 5 in, Includes Mounting Hardware No, Mounting Hole Diameter 1 in, Mounting Type Drill-In, Number of Mounting Holes 1, Ring Inside Diameter 3 in, Workers per System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.