Confined Space Carrying Bag
Mfr # 10169369
Zoro # G900690438
product price: $126.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Black
Height
21/40 ft
Length
1 37/50 ft
Confined Space Item
Made for PN 10102002
For Use With
MSA Workman Confined Space Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10169369
Zoro #
G900690438
UPC #
-
Country of Origin
United States
Dimensions
Height
21/40 ft
Length
1 37/50 ft
Overall Width
1 1/8 ft
Overall Height
1/2 ft
Overall Length
1 3/4 ft
Width
1 2/25 ft
Details
Item
Confined Space Carrying Bag
Color
Black
Confined Space Item
Made for PN 10102002
For Use With
MSA Workman Confined Space Systems
Brand and Series
MSA Safety Workman
Confined Space Component
Bag
Body Color
Black
Description
Confined Space Carrying Bag, Features Not Applicable, Standards Not Applicable, Overall Width 1 1/8 ft, Overall Height 1/2 ft, Overall Length 1 3/4 ft, For Use With MSA Workman Confined Space Systems, Includes Not Applicable, Body Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.