Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workman CSE Kit, 50 ft Workman Rescuer, 65 ft Workman Winch, Stainless Steel Cable, 2 Pulleys, 2 Carabiners version

  • Mfr # 10163033

  • Zoro # G900690421


product price: $6,457.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Confined Space Item
Tripod System
For Use With
Carabiner, Pulley, Workman Rescuer, Workman Winch
Weight Capacity
400 lb
Standards
ANSI, OSHA
Includes
Carabiner, Pulley, Carry Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10163033
Zoro #
G900690421
UPC #
-
Country of Origin
United States

Dimensions

SRL Cable Length
50 ft
Winch Cable Dia.
5 mm
Base Radius Range
37 in to 59 in
Height Range
60 in to 96 in
SRL Cable Dia.
5 mm
Winch Cable Length
65 ft
Max. Height
96 in
Min. Height
60 in
Max. Base Radius
59 in
Min. Base Radius
37 in
Maximum Height
8 ft
Minimum Base Radius
3 1/8 ft
Minimum Height
5 ft
SRL Cable Diameter
5 mm
Winch Cable Diameter
5 mm
Maximum Base Radius
4 7/8 ft
Height
8 ft
Length
65 ft

Details

Item
Confined Space Kit
Confined Space Item
Tripod System
For Use With
Carabiner, Pulley, Workman Rescuer, Workman Winch
Weight Capacity
400 lb
Standards
ANSI, OSHA
Includes
Carabiner, Pulley, Carry Bag
SRL Cable Material
Stainless Steel
Tripod Material
Aluminum
Winch Cable Tensile Strength
3,300 lb
Winch Cable Material
Stainless Steel
Confined Space Component
Tripod System
System Includes
Rescuer, Winch
SRL Weight Capacity
400 lb
Base Mount Style
Freestanding
Includes Winch
Yes
Includes SRL
Yes
Entry Orientation
Vertical
Winch Weight Capacity
400 lb
Brand and Series
MSA Safety Workman
Workers per System
1
Includes Winch/SRL Bracket
Yes
Material
Stainless Steel

Description

Confined Space Kit, Confined Space Component Tripod System, Includes Carabiner, Pulley, Carry Bag, For Use With Carabiner, Pulley, Workman Rescuer, Workman Winch, Minimum Base Radius 3 1/8 ft, Maximum Base Radius 4 7/8 ft, Winch Cable Length 65 ft, Includes Winch Yes, Winch Cable Material Stainless Steel, Winch Weight Capacity 400 lb, Includes SRL Yes, Weight Capacity 400 lb, SRL Cable Material Stainless Steel, Tripod Material Aluminum, Maximum Height 8 ft, System Includes Rescuer, Winch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.