V-FORM(TM) Safety Harness Fall Protection Harness, XS, 310 lb, Not Applicable Chest/
Mfr # 10206172
Zoro # G3313024
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
310 lb
D-Ring Locations
Back, Hips
Harness Application
Climbing, Confined Spaces, Positioning
Leg Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10206172
Zoro #
G3313024
UPC #
641817190708
Country of Origin
Mexico
Dimensions
Color and Size
Green - XS
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.