Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Arm Strap, 20 in Length, 310 lb Weigth Capacity, Polyester Webbing Anchor

  • Mfr # 10002820

  • Zoro # G9493915


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, OSHA
Length
20 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10002820
Zoro #
G9493915
UPC #
-
Country of Origin
Mexico

Dimensions

Length
20 in
Width
3 in
Depth
1/2 in
Fits Beam Size
2-1/4 in
Ring Diameter
2 1/4 in

Details

Item
Cross Arm Strap
Standards
ANSI, OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester Webbing
Attachment Point
Fixed D-Ring
Workers per System
1
Material
Polyester
Includes
Instruction Manual
Installation
Temporary
D-Ring Material
Polyester
Visual Load Indicator
No
Brand and Series
MSA Safety
Mounting Orientation
Vertical
Anchor Installation
Reusable
Includes Mounting Hardware
Yes
Anchor Performance
General Purpose
OSHA Standards Met
OSHA
Anchorage End Connection
Rebar Hook
Series
MSA Safety
ANSI Standards Met
ANSI

Description

Cross Arm Strap, Length 20 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 1/2 in, Attachment Point Fixed D-Ring, Anchor Material Polyester Webbing, Anchor Installation Reusable, Mounting Orientation Vertical, Anchorage End Connection Rebar Hook, Beam Clamp Style Not Applicable, ANSI Standards Met ANSI, For Maximum Flange Width Not Applicable, For Minimum Flange Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.