Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extendable Davit Arm, 30-48 ft Reach

  • Mfr # IN-2237

  • Zoro # G800719758


product price: $5,620.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Aluminum
Confined Space Item
Davit System
For Use With
Mast
Weight Capacity
360 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2237
Zoro #
G800719758
UPC #
-
Country of Origin
Canada

Dimensions

Length
30-48 ft

Details

Item
Davit Arm
Color
Yellow
Material
Aluminum
Confined Space Item
Davit System
For Use With
Mast
Weight Capacity
360 lb
Standards
ANSI Z359.18-2017, OSHA
Compatible Component
Upper Arm Mast
Finish
Powder Coated
Anchorage Point Rating
5,000 lb
Entry Orientation
Vertical
Confined Space Component
Davit Arm
Mast Style
One-Piece Arm
Series
XTIRPA
Brand and Series
MSA Safety XTIRPA

Description

Davit Arm, Color Yellow, For Use With Mast, Tensile Strength Not Applicable, Compatible Component Upper Arm Mast, Finish Powder Coated, Confined Space Component Davit Arm, Weight Capacity 360 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Style One-Piece Arm, Series XTIRPA, Standards ANSI Z359.18-2017, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.