Lanyard, 6 ft., 310 lb. Weight Capacity, Gray (Discontinued)
- Mfr # 10193553
- Zoro # G9645677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10193553
Zoro #
G9645677
UPC #
641817169551
Country of Origin
Mexico
Dimensions
Length
6 ft.
Strap Width
1-1/4"
Extended Fall Length
3 ft.
Working Length
6 ft.
Adjustable Length
No
Max. Working Length
6 ft
Harness Connection Gate Opening Size
13/16 in
Maximum Working Length
6 ft
Description
Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Aluminum, Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Anchorage End Connection Material Aluminum, Maximum Working Length 6 ft, RFID Equipped No, Series V-Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.