Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransAire Emergency Escape Breathing Apparatus, EBA System, 5 min Escape Duration, 40 lpm Flow Rate

  • Mfr # 10008292

  • Zoro # G2194281


product price: $1,102.99
/ea
Free Shipping & Returns

Key Features

System Type
EBA System
Series
TransAire
Includes
Aluminum Cylinder, Carrier, Hood Assembly, Hood Tube
For IDLH
Yes
Standards
42 CFR Part 84, NIOSH Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10008292
Zoro #
G2194281
UPC #
641817012062
Country of Origin
United States

Details

Item
Emergency Escape Breathing Apparatus
System Type
EBA System
Series
TransAire
Includes
Aluminum Cylinder, Carrier, Hood Assembly, Hood Tube
For IDLH
Yes
Standards
42 CFR Part 84, NIOSH Approved
Escape Duration
5 min
Hood Material
Polyurethane
Flow Rate
40 lpm
Cylinder Material
Aluminum
Cylinder Pressure
2,216 psi
Brand and Series
MSA TransAire
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Protects from Exposure To
toxic gases or vapors or oxygen deficiency

Description

Emergency Escape Breathing Apparatus, EBA System, 5 min Escape Duration, For IDLH Yes, TransAire, Hood Material Polyurethane

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.