W65 Self Rescuer Respirator, PAPR System, Carbon Monoxide, 60 min Escape Duration
Mfr # 455299
Zoro # G1070632
product price: $1,005.99
/ea
Free Shipping & Returns
Key Features
System Type
PAPR System
Series
W65
Includes
Dust Filter, Headstraps, Heat Exchanger, Hopcalite Catalyst, Mouthpiece, Noseclip
For IDLH
Yes
Standards
AS/NZS 1716:2003, EN 404 (FSR 4BR), NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
455299
Zoro #
G1070632
UPC #
641817007303
Country of Origin
Germany
Dimensions
Size
Universal
Details
Item
Self Rescuer Respirator
System Type
PAPR System
Series
W65
Includes
Dust Filter, Headstraps, Heat Exchanger, Hopcalite Catalyst, Mouthpiece, Noseclip
For IDLH
Yes
Standards
AS/NZS 1716:2003, EN 404 (FSR 4BR), NIOSH Approved
Escape Duration
60 min
Protects from Exposure To
Carbon Monoxide
Packaging
Steel Case
Brand and Series
MSA W65
Description
Self Rescuer Respirator, PAPR System, 60 min Escape Duration, For IDLH Yes, W65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.