Exhalation Valve Seat

  • Mfr # 82168

  • Zoro # G4889796


product price: $8.29
/ea

Key Features

For Use With
Comfo Classic Half Mask Respirator
System Type
APR System
Compatible with Brand
MSA
Series
Comfo
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82168
Zoro #
G4889796
UPC #
403279225608
Country of Origin
United States

Dimensions

Length
2"

Details

Item
Exhalation Valve Seat
For Use With
Comfo Classic Half Mask Respirator
System Type
APR System
Compatible with Brand
MSA
Series
Comfo
Color
Black
Standards
NIOSH Approved
Compatible with Manufacturer Part Number
808071, 808072, 808073, 808074, 808075, 808076
Brand and Series
MSA Comfo
Compatible with Series
Comfo
Product Type
Exhalation Valve Seat

Description

Item Exhalation Valve Seat, For Use With Comfo Classic Half Mask Respirator, Compatible with Brand MSA, Compatible with Series Comfo, Compatible with Manufacturer Part Number 808071, 808072, 808073, 808074, 808075, 808076, Comfo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.