Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Lens, Msana, Ultravue, Abrasi

  • Mfr # 10087006

  • Zoro # G205968454


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Adapter Lens
Material
Plastic
Compatible with Brand
MSA
Length
10 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10087006
Zoro #
G205968454
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
9 in
Height
8 in

Details

Item
Adapter Lens
Includes
(1) Adapter Lens
Material
Plastic
Compatible with Brand
MSA
Standards
NIOSH Approved
Color
Black
Brand and Series
MSA
Compatible with Series
Abrasi Blast
For Use With
abrasive blasting

Description

Adapter Lens, Product Type Adapter Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.