Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Gard Polycarbonate Frame for Universal MSA Caps, Elevated Temp

  • Mfr # 10116552

  • Zoro # G5234214


product price: $25.39
/ea

Key Features

Color
Gray
Material
Plastic
For Use With
V-Gard(R) Accessory System Visor
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10116552
Zoro #
G5234214
UPC #
641817025772
Country of Origin
United States

Dimensions

Visor Height
2.559"
Length
9.606"

Details

Item
Face Shield Frame
Color
Gray
Material
Plastic
For Use With
V-Gard(R) Accessory System Visor
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Features
Non-Metal Construction for use in Electrical Applications; Reducing Warping, Cracking or Crazing; Optional Debris control Creates Tight Seal between Frame and Helmet
Includes
Debris Control User Manual
Headgear Style
Full-Frame
Compatible with Brand
MSA
Compatible with Manufacturer Model Number
MSA V-Gard Cap or Full Brim
Compatible with Series
V-Gard(R)
Compatible Manufacturer Part Number
MSA V-Gard Cap or Full Brim
Compatible Manufacturer Model Number
MSA V-Gard Cap or Full Brim
For Use With Mfr. Model Number
MSA V-Gard Cap or Full Brim
Compatible with Manufacturer Model No.
MSA V-Gard Cap or Full Brim
Compatible with Mfr. Model No.
MSA V-Gard Cap or Full Brim
For Use with Mfr Model Number
MSA V-Gard Cap or Full Brim
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
MSA V-Gard Cap or Full Brim
Compatible Mfr. Model Number
MSA V-Gard Cap or Full Brim

Description

Face Shield Frame, Color Gray, Compatible with Brand MSA, Compatible Manufacturer Model Number MSA V-Gard Cap or Full Brim, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features Debris Control, Elevated Temperatures, Interchangeable, For Use With Face Shield, Hard Hat, Headgear Style Full-Frame, Includes Debris Control, Fame, Material Plastic, Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015, Suspension Adjustment Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.