
V-Gard Metal Frame for MSA Skullgard Caps, (10/pack)
Mfr # 10158800
Zoro # G0340186
product price: $20.25
/eaKey Features
Color
Silver
Material
Aluminum
For Use With
Skullgard Cap Front-Brim
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10158800
Zoro #
G0340186
UPC #
641817080184
Country of Origin
Taiwan, Province of China
Dimensions
Length
9.291"
Visor Height
0.945"
Details
Item
Face Shield Frame
Color
Silver
Material
Aluminum
For Use With
Skullgard Cap Front-Brim
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Features
V-Gard Visors and MSA Slotted or Unslotted Caps or Full Brim Hats
Includes
User Manual
Headgear Style
Full-Frame
Compatible with Manufacturer Model Number
MSA Skullgard Cap
Compatible with Brand
MSA
Compatible with Series
Skullgard
Compatible Manufacturer Part Number
MSA Skullgard Cap
Compatible Manufacturer Model Number
MSA Skullgard Cap
For Use With Mfr. Model Number
MSA Skullgard Cap
Compatible with Manufacturer Model No.
MSA Skullgard Cap
Compatible with Mfr. Model No.
MSA Skullgard Cap
For Use with Mfr Model Number
MSA Skullgard Cap
Attachment Type
Band
Compatible Pump Manufacturer Part Number
MSA Skullgard Cap
Compatible Mfr. Model Number
MSA Skullgard Cap
Description
Face Shield Frame, Color Silver, Compatible with Brand MSA, Compatible Manufacturer Model Number MSA Skullgard Cap, Compatible with Series Skullgard, Dielectric Protection No, Features Interchangeable, For Use With Face Shield, Hard Hat, Headgear Style Full-Frame, Includes Metal Frame, Material Aluminum, Standards ANSI/ISEA Z87.1-2010, Suspension Adjustment Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.