Faceshield Frame, UnivHardHat, Plastic, Blk (Discontinued)
- Mfr # 10115822
- Zoro # G3746811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10115822
Zoro #
G3746811
UPC #
641817025765
Country of Origin
United States
Dimensions
Length
9.882"
Visor Height
2.559"
Details
Item
Face Shield Frame
Color
Black
Material
Plastic
For Use With
Universal Hard Hat Application
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Features
Non-Metal Construction for use in Electrical Applications; Reducing Warping, Cracking or Crazing; Optional Debris control Creates Tight Seal between Frame and Helmet
Includes
Frame and Debris Control
Description
Faceshield Frame, Color Black, Dielectric Protection Yes, For Use With Universal Hard Hat Application, Includes Frame and Debris Control, Material Plastic, Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.