Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10124426
Zoro #
G5234205
UPC #
641817036860
Country of Origin
United States
Dimensions
Visor Height
2.520"
Length
7.087"
Details
Item
Face Shield Frame
Color
Gray
Material
Plastic
For Use With
V-Gard(R) Accessory System Visor
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Features
Non-Metal Construction for use in Electrical Applications; Reducing Warping, Cracking or Crazing; Optional Debris control Creates Tight Seal between Frame and Helmet
Includes
User Manual
Description
Faceshield Frame, Color Gray, Dielectric Protection Yes, For Use With V-Gard(R) Accessory System Visor, Includes User Manual, Material Plastic, Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.