Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Gard Polycarbonate Frame for Slotted MSA Caps, Elevated Temp

  • Mfr # 10115821

  • Zoro # G3745192


product price: $28.29
/ea

Key Features

Color
Gray
Material
Polycarbonate
For Use With
MSA Slotted Cap
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10115821
Zoro #
G3745192
UPC #
641817025635
Country of Origin
United States

Details

Item
Face Shield Frame
Color
Gray
Material
Polycarbonate
For Use With
MSA Slotted Cap
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Features
Non-Metal Construction for use in Electrical Applications; Reducing Warping, Cracking or Crazing; Optional Debris control Creates Tight Seal between Frame and Helmet
Includes
Frame and Debris Control
Headgear Style
Full-Frame
Compatible with Manufacturer Model Number
MSA V-Gard Cap
Compatible with Brand
MSA
Compatible with Series
V-Gard(R)
Compatible Manufacturer Part Number
MSA V-Gard Cap
Compatible Manufacturer Model Number
MSA V-Gard Cap
For Use With Mfr. Model Number
MSA V-Gard Cap
Compatible with Manufacturer Model No.
MSA V-Gard Cap
Compatible with Mfr. Model No.
MSA V-Gard Cap
For Use with Mfr Model Number
MSA V-Gard Cap
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
MSA V-Gard Cap
Compatible Mfr. Model Number
MSA V-Gard Cap

Description

Face Shield Frame, Color Gray, Compatible with Brand MSA, Compatible Manufacturer Model Number MSA V-Gard Cap, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features Debris Control, Elevated Temperatures, Interchangeable, For Use With Face Shield, Hard Hat, Headgear Style Full-Frame, Includes Debris Control, Frame, Material Plastic, Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015, Suspension Adjustment Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.