Zoro Homepage
This item is Discontinued.
Msa Safety Faceshield Visor, Polycarb, Clr, 8x16in 488132

Faceshield Visor, Polycarb, Clr, 8x16in (Discontinued)

  • Mfr # 488132
  • Zoro # G1017615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488132
Zoro #
G1017615
UPC #
641817008621
Country of Origin
Mexico

Dimensions

Visor Thickness
0.060 in
Visor Height
8 in
Visor Width
16 in

Details

Item
Faceshield Visor
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Defender Plus Faceshield Frames
Dielectric Protection
Yes
Standards
ANSI Z87.1 When Used With Headgear
Features
Protects from Flying, Abrasive Particles and Chemical Splash
Hazard Risk Category (HRC)
0
Includes
Instructions

Description

Faceshield Visor, Dielectric Protection Yes, Features Protects from Flying, Abrasive Particles and Chemical Splash, For Use With Defender Plus Faceshield Frames, Includes Instructions, Standards ANSI Z87.1 When Used With Headgear, Visor Color Clear, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.060 in, Visor Width 16 in, Visor Coating Anti-Fog, Scratch-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.