Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fall Arrester, 3 29/32 in, 400 Weight Capacity, Silver

  • Mfr # 506277

  • Zoro # G1935941


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Hardware Material
Aluminum
Length
3 7/8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506277
Zoro #
G1935941
UPC #
-
Country of Origin
United States

Dimensions

Length
3 7/8 in

Details

Item
Fall Arrester
Weight Capacity
400 lb
Hardware Material
Aluminum
Color
Silver

Description

Fall Arrester, Length 3 7/8 in, Color Silver, Hardware Material Aluminum, Weight Capacity 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.