Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety 10 ft. L 400 lb. Weight Capacity Black, Yellow Fall Limiter 10104797

10 ft. L 400 lb. Weight Capacity Black, Yellow Fall Limiter (Discontinued)

  • Mfr # 10104797
  • Zoro # G5866847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10104797
Zoro #
G5866847
UPC #
641817026441
Country of Origin
Unknown

Dimensions

Length
10 ft.
Cable Dia.
3/16"
SRL Length
10 ft.

Details

Item
Fall Limiter
Series
Workman(R)
Weight Capacity
400 lb
Includes
Instruction Manual
Standards
ANSI A10.32, CSA Z259.2.2
Fall Braking System
Constant Lock Up Rate
Tensile Strength
5000 lb.
Locking Harness Connection Hook Type
36C Snap Hook
Locking Anchorage Connection Hook Type
(1) Snap Hook
SRL Housing Material
Thermoplastic
Number of Legs
1
SRL Weight
7.2 lb.
Harness Hook Gate Opening
3/4"
Anchorage Hook Gate Opening
1"
Color
Black, Yellow
Harness Hook Type
Carabiner
Housing Material
Thermoplastic
For Use With
3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2
Visual Load Indicator
Yes
Anchorage Hook Type
Snap Hook

Description

Fall Limiter, Number of Legs 1, Weight Capacity 400 lb, Series Workman(R), Color Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.