Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety 12 ft. L 400 lb. Weight Capacity Black/Yellow Fall Limiter 10104793

12 ft. L 400 lb. Weight Capacity Black/Yellow Fall Limiter (Discontinued)

  • Mfr # 10104793
  • Zoro # G5272303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10104793
Zoro #
G5272303
UPC #
641817022115
Country of Origin
United States

Dimensions

Length
12 ft.
SRL Length
12 ft.

Details

Item
Fall Limiter
Weight Capacity
400 lb
Includes
Instruction Manual
Standards
ANSI A10.32, ANSI Z359.1-2007
For Use With
3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2
Color
Black/Yellow
Harness Hook Gate Opening
3/4"
Harness Hook Type
Steel Carabiner
Housing Material
Thermoplastic
Number of Legs
1
Anchorage Hook Type
Snap Hook
SRL Housing Material
Thermoplastic
Anchorage Hook Gate Opening
1"
Visual Load Indicator
Yes
Tensile Strength
5000 lb.
Locking Anchorage Connection Hook Type
(1) Snap Hook
Locking Harness Connection Hook Type
36C Snap Hook

Description

Fall Limiter, Number of Legs 1, Weight Capacity 400 lb, Color Black/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.