This item is Discontinued.

Msa Safety 6 ft. L 400 lb. Weight Capacity Black/Yellow Fall Limiter 10118937

6 ft. L 400 lb. Weight Capacity Black/Yellow Fall Limiter (Discontinued)

  • Mfr # 10118937
  • Zoro # G6125174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10118937
Zoro #
G6125174
UPC #
641817029480
Country of Origin
Unknown

Dimensions

Length
6 ft.
SRL Length
6 ft.

Details

Item
Fall Limiter
Weight Capacity
400 lb
Includes
Instruction Manual
Standards
ANSI A10.32, ANSI Z359.1-2007
Anchorage Hook Gate Opening
2-1/2"
Anchorage Hook Type
Snap Hook
Locking Anchorage Connection Hook Type
(2) Snap Hooks
SRL Housing Material
Thermoplastic
Visual Load Indicator
Yes
Tensile Strength
5000 lb.
Harness Hook Gate Opening
2-1/2"
Locking Harness Connection Hook Type
36Cl Snap Hook
Number of Legs
2
Housing Material
Thermoplastic
For Use With
3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2
Color
Black/Yellow
Harness Hook Type
Steel Carabiner

Description

Fall Limiter, Number of Legs 2, Weight Capacity 400 lb, Color Black/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.